Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Carbon / Technora Full Face Hood
PIP™ Carbon / Technora Full Face Hood features lightweight carbon fiber for excellent fire resistance
$134.00 - $157.00
Specifications
Product Type | Fire Protectant Hood |
---|---|
Size | Universal |
Material | Nomex |
Color | Black |
Disposable | Reusable |
Catalog Number | Mfr. No. | Design Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Design Type | Price | Quantity & Availability | |||||
19-100-457
|
PIP™
9068416CT |
Straight Cut Design |
Each for $157.00
|
|
|||||
19-100-458
|
PIP™
9068416CBX |
Tri-Cut Design |
Each for $134.00
|
|
|||||
Description
- Carbon fiber is lightweight and provides excellent fire resistance
- Technora™ adds strength, durability, and helps hood retain its shape when launder
- Full face coverage
- TPP Rating 28
- Meets NFPA 1971 Requirements
- One Size Fits Most
Specifications
Fire Protectant Hood | |
Nomex | |
Reusable | |
Hood Only |
Universal | |
Black | |
1 Ea. | |
Heat/Fire Applications |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title