Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ Replacement Filters for 100 CFM Clean Air Box Series Breathing Air Filtration Systems
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Filter element replacement parts for use with 100 CFM Clean Air Boxes.
Supplier: Bullard™ CAB100FEA
Description
- Replacement filter elements for Clean Air Boxes (CAB)
- For use with 100 cfm models only
- Choose stage 1, 2, or 3 separate element replacement parts or element kit including all stages 1, 2, and 3
Specifications
CAB 100 cfm Breathing Air Filtration System | |
Element A-Particulate | |
Replacement Filter |
Removes 95% of solid contaminants and bulk liquids, down to 5μ from the breathing air system | |
CAB100FEA |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction