Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BriskHeat™ SDC Benchtop Temperature Controllers
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Easy-to-use programmable digital controller with self-contained plug-and-play design
Supplier: BriskHeat™ SDC240JCA
Includes: 5-foot Thermocouple Sensor
Description
Affordable and compact, it is compatible with a wide range of heaters and applications. Set-point value can be adjusted by using simple interface.
- Height: 1.75 in.(45mm)
- Length: 5.5 in. (140mm)
- 5-foot power cord
- 10-Amp Fused Output @ 120V/240V
- On/Off Temperature Controller
- Temperature Range Control: 32-999°F (0-600°C)
Certifications
CE marked
Specifications
±0.6% of span, ±1 digit | |
184 V to 253 V | |
4.25 in. | |
Temperature Controller with Centigrade Scale |
CE | |
J-type Thermocouple | |
10.8cm | |
10 A |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction