Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ VITLAB™ PFA Round Bottom Flasks
Corrosion- and leach-resistant flasks excellent for rotary evaporation and distillation of high-purity chemicals
$407.00 - $638.00
Specifications
Material | PFA |
---|---|
For Use With (Application) | For rotary evaporation and distillation of high-purity chemicals |
Includes | Ground socket |
Bottom Shape | Round |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
14-379-200
|
BrandTech™
107897 |
250 mL |
Each for $638.00
|
|
|||||
14-379-199
|
BrandTech™
107797 |
100 mL |
Each for $486.00
|
|
|||||
14-379-201
|
BrandTech™
107997 |
500 mL |
Each for $407.00
|
|
|||||
Description
These flasks are manufactured from PFA (a perfluoroalkoxy polymer) for excellent resistance to heat and chemical contamination, as well as smooth surfaces that greatly simplify cleaning.
- Superior cleanability reduces risk of sample carryover in trace analysis applications
- Maximum operating temperature under vacuum at 50°C (122°F)
- Translucent surfaces simplify solvent monitoring
For rotary evaporation and distillation of high-purity chemicals.
Specifications
PFA | |
For rotary evaporation and distillation of high-purity chemicals | |
Ground socket | |
Round |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title