Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Door Signs: NOTICE - THIS GATE MUST BE KEPT LOCKED
Effective and practical solution for any workplace to identify entrances, exits, alarms, fire exits, and more
$26.00 - $66.00
Specifications
Quantity | 1 Ea. |
---|---|
Min. Temperature (English) | -40°F |
Displayed Text | Notice This Gate Must Be Kept Locked |
Product Type | Door Sign |
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
19-035-875
|
Brady™
84739 |
Polyester | 10 in. | 14 in. |
Each for $66.00
|
|
|||
19-035-872
|
Brady™
22543 |
Plastic | 7 in. | 10 in. |
Each for $26.00
|
|
|||
19-035-874
|
Brady™
84738 |
Polyester | 7 in. | 10 in. |
Each for $31.25
|
|
|||
19-035871
|
Brady™
70548 |
Fiberglass | 10 in. | 14 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Available in three materials - fiberglass, plastic and self-sticking polyester
- Available in different widths and heights
- Black, blue on white
Specifications
1 Ea. | |
-40°F | |
Notice This Gate Must Be Kept Locked | |
Door Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title