Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Danger: Warning--This Machine... Signs
“Danger: Warning--This Machine...” safety signs from Brady™ reinforce proper operational procedures and are available in a variety of materials to best fit your application.
$30.75 - $67.00
Specifications
Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
---|---|
Quantity | 1 Ea. |
Mounting Type | Surface Mount |
Min. Temperature (English) | -40°F |
Displayed Text | DANGER Warning This Machine Is Automatically Controlled It May Start At Any Time |
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
19-036140
|
Brady™
88191 |
Polyester | 7 in. | 10 in. |
Each for $30.75
|
|
|||
19-036-139
|
Brady™
23046 |
Polystyrene | 10 in. | 14 in. |
Each for $36.75
|
|
|||
19-036-141
|
Brady™
88192 |
Polyester | 10 in. | 14 in. |
Each for $67.00
|
|
|||
19-036138
|
Brady™
23045 |
Polystyrene | 7 in. | 10 in. |
Each for $31.50
|
|
|||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications
ANSI Z535, OSHA 1910.145 | |
Surface Mount | |
DANGER Warning This Machine Is Automatically Controlled It May Start At Any Time |
1 Ea. | |
-40°F | |
Machine and Operational Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title