Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Caution: Keep Closed Signs
For identifying entrances, exits, alarms, fire exits and more
$30.75 - $67.00
Specifications
Material | Polyester |
---|---|
Quantity | 1 Ea. |
Description | Self-sticking Polyester |
Mounting Type | Surface Mount |
For Use With (Application) | Use for safety signs, identification of fire alarms, extinguishers and emergency exits |
Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
19-036-084
|
Brady™
84702 |
7 in. |
Each for $30.75
|
|
|||||
19-036-085
|
Brady™
84703 |
10 in. |
Each for $67.00
|
|
|||||
Description
- Effective and practical solution for any workplace, door or pathway
- available in bright, noticeable colors and a wide range of sizes and materials
Specifications
Polyester | |
Self-sticking Polyester | |
Use for safety signs, identification of fire alarms, extinguishers and emergency exits | |
-40°F | |
-40°C to 110°C | |
CAUTION Keep Closed | |
Black on Yellow |
1 Ea. | |
Surface Mount | |
230°F | |
0.006 to 0.01 in. | |
-40°F to 230°F | |
Door Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title