Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Scienceware™ Switch-Grid™ Test Tube Racks
One rack provides 25 possible tube size combinations
$52.10 - $54.50
Specifications
Material | Plastic |
---|---|
Dimensions (L x W x H) | 12.5 x 4.37 x 2.62 in. (31.8 x 11.1 x 6.7cm) |
Length (Metric) | 31.8 cm |
Length (English) | 12.5 in. |
Width (Metric) | 11.1 cm |
Catalog Number | Mfr. No. | Color | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Holds | Price | Quantity & Availability | ||||
11-123-988
|
Bel-Art™
F187450011 |
Blue | Tubes (13 to 16 mm) |
Each for $54.50
Case of 10 EA for $494.00
|
|
||||
11-123-990
|
Bel-Art™
F187450013 |
Fuchsia | Tubes (20 to 25 mm) |
Each for $52.10
Case of 10 EA for $473.00
|
|
||||
11-123-989
|
Bel-Art™
F187450012 |
Green | Tubes (16 to 20 mm) |
Each for $54.50
Case of 10 EA for $494.00
|
|
||||
11-123-991
|
Bel-Art™
F187450014 |
Yellow | Tubes (25 to 30 mm) |
Each for $54.50
Case of 10 EA for $494.00
|
|
||||
11-123-987
|
Bel-Art™
F187450010 |
Orange | Tubes (10 to 13 mm) |
Each for $54.50
Case of 10 EA for $494.00
|
|
||||
Description
Innovative, split-frame rack holds up to two different size tubes in the same rack, allowing users to quickly switch grids to hold other sizes as needed.
- 10mm to 30mm diameter test tubes fit in 5 colored coded grid inserts
- Three-tier rack holds tubes securely in place
- Rubber feet keep racks from sliding on benchtop; provide secure stacking while in storage
- Chemical resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or isopropyl alcohol; autoclaved at 121°C (250°F)
- More compact and less expensive than purchasing multiple racks
- Rack frame overall dimensions: 31.8L x 11.1W x 6.7cmH (12 1/2 x 4 3/8 x 2 5/8 in.)
Order Info
Each rack includes a set of grids in one size; Grid sets in alternate sizes can be purchased separately (see Rack grids, Cat. Nos. 11-123-992 through -996).
Specifications
Plastic | |
31.8 cm | |
11.1 cm | |
6.7 cm |
12.5 x 4.37 x 2.62 in. (31.8 x 11.1 x 6.7cm) | |
12.5 in. | |
4.37 in. | |
2.62 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title