Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gibco™ Bacto™ Casamino Acids
An animal origin (AO) acid hydrolysis of casein that contains low salt and iron content, making it an ideal supplement for media formulations where nitrogen requirements are minimal.
$688.00 - $8450.00
Specifications
Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
---|---|
Form | Powder |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
22-302-0
|
Gibco™
223020 |
2 kg |
Each for $1,693.00
|
|
|||||
22-303-0
|
Gibco™
223030 |
10 kg |
Each for $8,450.00
|
|
|||||
DF0230-17-3
|
Gibco™
223050 |
500 g |
Each for $688.00
|
|
|||||
Description
An animal origin (AO) acid hydrolysis of casein.
- An animal origin (AO) acid hydrolysis of casein
- This supplement contains low salt and iron content making it an excellent supplement for media formulations where nitrogen requirements are minimal
- It is successfully used in fermentation applications for pneumococcal, diphtheria, pertussis, tetanus, and zoster vaccines
- Maintains many of the nutritional benefits of hydrolyzed casein, but is further supplemented with growth factors, cystine, maltose, and an optimum amount of iron and inorganic salts
- Bacto Casamino Acids have been used to support the growth of Bordetella, Corynebacterium, Pseudomonas, Haemophilus, and Escherichia species
- Together with Bacto Yeast Extract, technical, this supplement has been successfully used in the production of animal and human health vaccines
- Store in cool, dry conditions in well-sealed containers at 2°C to 25°C
Specifications
Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. | |
Powder |
Safety and Handling
ShelfLife : 5 Years
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title