Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Arctic Express™ Transport System PROMO

Ensure optimal safety and security using these transport systems — ideal for shipping infectious materials or biological samples at cryogenic temperature.

$2252.29 - $6309.24

Specifications

Type Manual Fill LN2 Dewar
View More Specs

Products 4
Catalog Number Mfr. No. Capacity (Metric) Vial Capacity Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Vial Capacity Price Quantity & Availability  
CY50915PM
View Documents Promotion Details
Thermo Scientific™
CY50915PM
1.5 L 9 x 1.2 or 2 mL; 6 x 4 mL; 3 x 5 mL
Each for $2,252.29
Add to Cart
 
CY50905PM
View Documents Promotion Details
Thermo Scientific™
CY50905PM
4.3 L 48 x 1.2 mL; 48 x 2 mL; 24 x 4 mL; 16 x 5 mL
Each for $2,643.06
Add to Cart
 
CY50910PM
View Documents Promotion Details
Thermo Scientific™
CY50910PM
10 L 966 x 1.2 mL; 966 x 2 mL; 483 x 4 mL; 322 x 5 mL
Each for $4,660.88
Add to Cart
 
CY50920PM
View Documents Promotion Details
Thermo Scientific™
CY50920PM
10 L 480 x 1.2 mL; 384 x 2 mL; 288 x 4 mL
Each for $6,309.24
Add to Cart
 
Description

Description

  • System is approved for worldwide shipment by UN and IATA.
  • Innovative material absorbs liquid nitrogen to prevent spillage during shipment.
  • Eight-, 13- and 21-day liquid nitrogen holding times allow specimens to be safely shipped while preserving sample integrity.
  • Canister safely holds biological materials in shipper.
  • Lockable lid with internal security compartment provides protection and sample isolation.
  • Cryovials wrapped in a fiber absorbent material to absorb sample if spillage occurs.
  • System features lightweight aluminum design and convenient pail-style handle, and is easily transported via most common carriers

Note:

Static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.

Ordering Information:

Shipments of bone marrow, heart valves, or other large samples require specific package size to determine capacity.

Includes:

Cryogenic shippers come with reusable shipping case; one canister with Arctic Express 5 and 10 models

Specifications

Specifications

Manual Fill LN2 Dewar
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.