Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell TouchNTuff™ 92-575 Industrial Nitrile Gloves
Click to view available options
Powdered; Size: X-Large
Description
Does not contain any natural rubber latex
- 100% nitrile construction
- Textured fingers for enhanced grip
- Length: 9.5 in. (24.1 cm)
- Thickness: 5 mil
- Blue
Specifications
Specifications
Certifications/Compliance | FDA 21 CFR 177-2600 |
Color | Blue |
Disposable | Single-use |
Material | Nitrile |
Powdered | Powdered |
Size | X-Large |
Thickness (English) | 5 mil |
Thickness (Metric) | 0.12 mm |
Model | 92-575 XL 586196 |
Length (English) | 9.5 in. |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction