Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Andover CoFlex™ NL Kids Pack Bandages
Latex-free cohesive bandage with EasyTear™ patented technology designed with kids in mind
$182.90 - $241.00
Specifications
Product Type | CoFlex™ NL Bandage |
---|---|
Length (English) | 5 yd. |
Length (Metric) | 4.57 m |
For Use With (Application) | For use on traumatized skin |
Adhesive | Self Adhesive |
Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Price | Quantity & Availability | ||||
19-003-1200
|
Andover
5200KP036 |
2 in. | 5.1 cm |
Case of 36 for $241.00
|
|
||||
19-003-1201
|
Andover
5300KP024 |
3 in. | 7.6 cm |
Case of 24 for $191.50
|
|
||||
19-003-1202
|
Andover
5400KP018 |
4 in. | 10 cm |
Case of 18 for $182.90
|
|
||||
Description
- Kid-friendly designs and colors
- EasyTear patented technology means no scissors needed
- Soft and strong so it will not slip
- Controlled compression will not constrict
- Easy to apply and remove
- Available in a variety of sizes
Designs:
- Purple Hearts on Neon Pink
- Blue Dinosaurs on Neon Green
- Blue Trucks and Cars on Light Blue
- Bumblebees on Yellow
Specifications
CoFlex™ NL Bandage | |
4.57 m | |
Self Adhesive |
5 yd. | |
For use on traumatized skin | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title