Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ampco Safety Tools Sledgehammers
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Quality sledgehammers for a safe workplace
$419.50 - $1441.00
Specifications
Product Type | Double-faced Sledgehammer |
---|---|
Handle Material | Fiberglass |
Length (English) | 33 in. |
Length (Metric) | 84 cm |
Material | Aluminum Bronze |
Catalog Number | Mfr. No. | Weight (English) | Weight (English) Head | Weight (Metric) | Weight (Metric) Head | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Weight (English) | Weight (English) Head | Weight (Metric) | Weight (Metric) Head | Price | Quantity & Availability | ||
19-166-427
![]() |
Ampco Safety Tools
H70FG |
7 lb. | 5 lb. | 31.75 kg | 3 kg |
Each for $419.50
|
|
||
19-166-428
![]() |
Ampco Safety Tools
H71FG |
7.5 lb. | 7.7 lb. | 3.4 kg | 3.5 kg |
Each for $571.50
|
|
||
19-166-429
![]() |
Ampco Safety Tools
H72FG |
11 lb. | 10 lb. | 49.89 kg | 4.5 kg |
Each for $708.00
|
|
||
19-166-430
![]() |
Ampco Safety Tools
H73FG |
15.88 lb. | 15 lb. | 72.03 kg | 7 kg |
Each for $1,000.00
|
|
||
19-166-431
![]() |
Ampco Safety Tools
H74FG |
19.12 lb. | 18 lb. | 86.72 kg | 8 kg |
Each for $1,441.00
|
|
||
Description
- Non-sparking
- Non-magnetic
- Corrosion-resistant
- Fiberglass handle
- All hammers 840mm L (33 in.)
Specifications
Double-faced Sledgehammer | |
33 in. | |
Aluminum Bronze |
Fiberglass | |
84 cm |
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'
missing translation for 'provideContentCorrection'
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
missing translation for 'productTitle'