Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PicoStudio Alternative Energy
The Alternative Energy education set is a comprehensive educational set for exploring alternative energy that combines horizontal, hydro, and vertical turbines.
$118.00 - $237.00
Specifications
Product Type | Kit, STEM |
---|---|
Height (English) | 17 in. |
Height (Metric) | 430 mm |
Length (English) | 15.3 in. |
Length (Metric) | 389.6 mm |
Alert:
Small Parts - Not recommended for children under 3 years old.
Catalog Number | Mfr. No. | Description | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Includes | Price | Quantity & Availability | ||||
S4131910
|
PicoStudio
PS30191 |
Level 1 | 1 Solar Panel 7.2V 200mA, 1 Multimeter, 1 Level 1 Vertical Turbine Kit, 1 Level 1 Horizontal Turbine Kit, 6 Hydro Paddles |
Each for $118.00
|
|
||||
S4131912
|
PicoStudio
PS30193 |
Level 3 | 1 Solar Panel 7.2V 200mA, 1 Multimeter, 1 Level 3 Vertical Turbine Kit, 1 Level 3 Horizontal Turbine Kit, 1 Level 1 Hydro Turbine Kit |
Each for $237.00
|
|
||||
Description
- The Alternative Energy education set is the most comprehensive of all our Energy Educational offerings.
- It combines all our turbines: the Horizontal Turbine, Hydro Turbine, and Vertical Turbine.
- Level up your package to gain extra labs to use with your turbines.
Specifications
Kit, STEM | |
430 mm | |
389.6 mm |
17 in. | |
15.3 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title