Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Ambient Air Pump, Model A-750

Portable and lightweight air source for one hood use, or up to two full- or half-face respirator users

$1591.00 - $1639.00

Specifications

Applications Painting or refinishing booths
Material Metal housing, brass and steel plumbing
Weight (English) 53 lb.
Product Type Low Pressure Air Pump
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
19-087451
View Documents
Allegro™
9821H
Each for $1,639.00
Add to Cart
 
19-087452
View Documents
Allegro™
9821S
Each for $1,591.00
Add to Cart
 
Description

Description

Portable and lightweight air source for one hood use, or up to two full- or half-face respirator users

Hansen and Schrader fittings available

  • 1425rpm at 50Hz, 1725 at 60Hz
  • Working pressure: 2 to 12psi, maximum 15psi
  • Brass and galvanized steel plumbing
  • Volts: 15 to 230V, AC single phase
  • Adjustable brass pressure relief valve
  • Rigid metal bass and housing
  • Weight: 24kg (53 lb.)
  • Powder coated blue
  • Steel handle
  • Oil-less

Certifications

UL Recognized, CSA Certified

Specifications

Specifications

Painting or refinishing booths
Metal housing, brass and steel plumbing
53 lb.
Low Pressure Air Pump
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit