Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ All-Terrain GEL Comfort Knee Pad

Impacto™ 865-00 Gel-filled Kneepads with elevated and extended face provides maximum comfort, stability and protection when working on your knees for long periods.

Supplier:  Impacto™ 86500000000

Catalog No. 19-400-107


Explore available promotions
Add to Cart

Description

Description

Impacto™ Gel Kneepads

  • Donut-shaped gel-filled padding provides maximum comfort and protection by reducing direct pressure on the patella
  • Protects from cumulative trauma injuries
  • Elevated face improves stability and traction, absorbs impact and supports the knee
  • Extended feet absorb pressure around the perimeter of the knee
  • Extended heel supports the shin and helps distribute body weight and reduce stress
  • Breathable mesh lower strap and upper elastic strap
  • Sewn-on cover helps repel debris
  • Made with 100% PVC-free materials
  • Co-polymer thermoplastic rubber prevents marring and scratching delicate surfaces

Certifications

EN 14404 + A1:2010

Compliance

CE compliance

Specifications

Specifications

Hook and loop
27.94 cm
Universal
2
All-terrain Gel Knee Pad
11 in.
Gel
Upper Elastic; Lower Breathable mesh
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.