Learn More
Alconox™ Detojet™ Low-Foaming Liquid Detergent
Low-foaming, heavy duty alkaline detergent for use in labware washers, parts washers, power-spray systems and ultrasonic cleaning systems
$262.50 - $4070.00
Specifications
Product Type | Low-Foaming Liquid Detergent |
---|---|
Form | Liquid |
pH | 12 |
Appearance | Clear |
Content And Storage | Store closed and upright in a cool dry place at 15° to 30°C. |
Alert:
Use cautiously and follow precautions on label.
Catalog Number | Mfr. No. | Container Type | Form | Volume (English) | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Container Type | Form | Volume (English) | Volume (Metric) | Price | Quantity & Availability | ||
16-000-132
|
Alconox™
1605 |
Jerrican (air ok) | Liquid | 5 gal. | 19 L |
Each for $793.50
|
|
||
16-000-135
|
Alconox™
1655 |
Drum | Liquid | 55 gal. | 208 L |
Each for $4,070.00
|
|
||
16-000-134
|
Alconox™
1630 |
Drum | Liquid | 30 gal. | 114 L |
Each for $2,900.00
|
|
||
16-000-131
|
Alconox™
1601 |
Case | Liquid | 1 gal. | 3.8 L |
Each for $262.50
Case of 4 EA for $1,041.00
|
![]() |
||
16-000-133
|
Alconox™
1615 |
Drum | Liquid | 15 gal. | 56.7 L |
Each for $1,655.00
|
|
||
16-000-130
|
Alconox™
1632 |
Case | Liquid | 1 qt. | 0.95 L | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
Detojet is a non-ionic, highly alkaline detergent containing Potassium Hydroxide, Silicate of Soda and Sodium Hypochlorite.
- Concentrated, biodegradable and disposable
- Highly emulsifying and penetrating
- Free rinsing, leaves no interfering residues
- Dilute 1:100 (dilute 10mL in 1L of water)
- Phosphate Content: 2.3% (as phosphorus)
- Use to pass cleaning validation tests for lab accreditation and plant inspection approval
- USDA authorized for use in federally inspected meat and poultry plants
Used to clean:
Hospital instruments, laboratory ware, optical components, pharmaceutical apparatus, cosmetics manufacturing equipment, tissue culture ware, plate glass, metal castings, forgings and stampings, industrial parts, animal cages, electronic components, tanks and reactors.
Used to remove:
Soil, grit, grime, slime, grease, tars, resins, fats, oils, blood, tissue, particulates, inorganic residues, chemical and solvents.
Surfaces cleaned:
Recommended for glass, stainless steel, ceramic, cement and alkali resistant plastics and metals such as stainless steel.
Cleaning method:
Laboratory warewashers, dishwashers, washer-sterilizers, washer sanitizers, cart washers, spray washers, electrocleaning, ultrasonic cleaners flow through clean-in-place and manual cleaning if proper skin and eye protection is used.
Shelf life: 2 years from date of manufacture.
Order Info
3.8L (1 gal). makes up to 757L (200 gal.) cleaning solution.
Specifications
Low-Foaming Liquid Detergent | |
12 | |
Store closed and upright in a cool dry place at 15° to 30°C. |
Liquid | |
Clear | |
Use in labware washers, parts washers, power-spray systems |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.