Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alconox™ Alcotabs™ Critical Cleaning Detergent Tablets

Effervescent detergent tablet for maximum cleaning in syphon pipet washers to clean pipets and tubes

Supplier:  Alconox™ 1500

Catalog No. 16-000-120



Explore available promotions
Add to Cart

Description

Description

Alcotabs consists primarily of a homogeneous blend of sodium linear alkylaryl sulfonate, phosphates, carbonate and excipient ingredients added to aid in tabletting.

  • Special slow release tablet formulation for maximum cleaning
  • Anionic in nature
  • Concentrated, biodegradable and disposable
  • Free rinsing produce reliable results without interfering residues
  • Dilute 1:100 (two tablets per siphon wash)
  • Phosphate Content: 4% (phosphorus)
  • Use to pass your cleaning validation tests for lab accreditation and plant inspection approval
  • USDA authorized for use in federally inspected meat and poultry plants

Used to clean:
Medical instruments/devices, dairy equipment, laboratory ware, reverse osmosis and ultrafiltration membranes and units, sampling apparatus, pharmaceutical apparatus, cosmetics manufacturing equipment, tubing, pipes, optical parts, process equipment, industrial parts, desalination plants, tanks and reactors. Passes inhibitory residue test for water analysis

Used to remove:
Soil, grit, grime, blood, tissue, grease, fats, oils, proteinaceous soils, dairy proteins, particulates, solvents and bioreactor residue.

Surfaces cleaned:
Corrosion inhibited formulation recommended for glass, metal, stainless steel, porcelain, ceramic, plastic, rubber and fiberglass. Can be used on soft metals such as copper, aluminum, zinc and magnesium if rinsed promptly.

Cleaning method:
Soak, brush, sponge, cloth, ultrasonic, flow through clean-inplace. Will foam—not for spray or machine use.

Shelf life: 2 years from date of manufacture

Specifications

Specifications

Critical Cleaning Detergent Tablets
White, Cream
Store closed and upright in a cool dry place at 15° to 30°C.
Cleaning in syphon pipet washers to clean pipets and tubes
7
Case
Tablets
100 Tablets/Bottle, 6 Bottles/Cs.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.