Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ AAMI Level 3 Yellow Heavyweight Isolation Gowns, Full Back

Catalog Number 17009975
Click to view available options
Size:
2X-Large
Universal
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

AAMI Level 3 isolation gown constructed of a heavy SMS material provides moderate fluid protection.

  • AAMI Level 3
  • Strong and breathable
  • Ideal for extended wear
  • SMS fabric has inherent low-linting characteristics
  • Not made with natural rubber latex
  • Over-the-head neck style
  • No tape tabs or ties to fasten at the neck
  • Hybrid elastic wrist and thumbhook
Width (Metric) 81 cm
Length (Metric) 127 cm
Width (English) 32 in.
Length (English) 50 in.
Size 2X-Large
Gender Unisex
No. of Pockets None
Product Type Isolation Gown
For Use With (Application) Emergency Medicine, Healthcare, Surgery
Material SMS
Color Yellow
Closure Type Over-the-Head
Disposable Single-use
Sterility Non-sterile
Cuff Style Thumb Loop
Model AT6588-2XL
Sleeve Style Full Sleeve with Thumb Loop
Certifications/Compliance AAMI Level 3, FDA 510K Clearance
Autoclavable Not Autoclavable
No. per Pack 10/Pk.
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit