Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific 6.5 oz Collection Cup with Pour Spout
Globe Scientific Inc. 6.5 oz. Collection Cup with Pour Spout allows liquids to be transferred without spilling
Supplier: Globe Scientific 5920
Description
- Cups have clear graduation marks that provide measurements in both millimeters (mL), and ounces (oz.)
- Polypropylene cup is resistant to breakage
- Cups are packaged 25 per sleeve, with 20 sleeves per case
Specifications
Urine Collection Cup | |
Yes | |
Non-sterile | |
For Use Between 0°C and 135°C | |
Yes | |
Ambient | |
192 mL |
Single-use | |
Polypropylene | |
Clear | |
20 to 180 mL | |
500/Cs. | |
6.5 oz. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction