Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Green Centrifuge Package (5427 R - Refrigerated Microcentrifuge, BioBased Tubes) PROMO
Save up to 40% when you buy a specialty Eppendorf™ Cell Culture, Biotech, or Green Centrifuge Package.
Supplier: Eppendorf™ 2231001069
This item is not returnable.
View return policy
Description
Promo: Save up to 40% when you buy a specialty Eppendorf™ Cell Culture, Biotech, or Green Centrifuge Package.
NOTE: Discounts taken off list price. Prices shown reflect promotional prices.
Green Centrifuge Package Includes:
- Eppendorf Model 5427 R Refrigerated Centrifuge (Cat. No. 01-670-420)
- Rotor for 5427 R: 30 x 1.5/2 mL (Cat. No. 05-100-158)
- Rotor for 5427 R: 12 x 5 mL (Cat. No. 05-100-160)
- Eppendorf Tubes™ Biobased, 5 mL, 200/Pack (Cat. No. 01-549-777)
5427 R with Hydrocarbon Cooling Refrigerated Microcentrifuge (Cat. No. 01-670-420) Features
- Cooled with natural refrigerant (R290) to protect your samples - and the planet
- Soft touch one-finger closure for ergonomic operation
- FastTemp function for quick pre-cooling of the centrifuge, e.g., from ~ 23°C to 4°C in only 11 minutes
- ECO shut-off can be programmed to engage after 1, 2, 4 or 8 hours of non-use for maximum energy savings and extended compressor life
- Built-in condensation drain to eliminate water accumulation
- Automatic rotor recognition and imbalance detection for maximum operational safety
Eppendorf™ Tubes™ Biobased, 5 mL, 200/Pack (Cat. No. 01-549-777) Features
- BioBased (made of bio-based material) aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.
- Sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free
- Ensures leak-free storage and protects sample integrity.
- Suited for a wide range of laboratory tasks, enhancing flexibility.
- Facilitates optimal sample recovery and efficient centrifugation.
Specifications
48 x 1.5/2.0 mL | |
25,001 x g | |
5 sec. to 9:59 hr. | |
Microcentrifuge | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids | |
120 V, 50/60 Hz (US) | |
Knob | |
495 W | |
Yes | |
50/60 Hz |
16,220 rpm | |
Large, Brightly Lit LCD | |
UL (120 V), CAN/CSA (120 V), CE, RoHS | |
5427 R with Hydrocarbon Cooling, Rotor FA-45-30-11, Rotor FA-45-12-17, 5 mL Biobased tubes (1 pk 200 pcs.) | |
Knobs, 120 V - Without Rotor | |
31.9 x 54.0 x 25.4 cm (12.6 x 21.3 x 10 in.) | |
Centrifuge 5427 R without Rotor | |
No | |
Eppendorf 5427 R | |
120 V |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction