Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Dewey Series Workbench With 1 in. Thick Phenolic Resin Top - 36 in. Deep
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Anti-microbial, chemical and moisture resistant.
$1792.00
Specifications
Depth (English) | 36 in. |
---|---|
Depth (Metric) | 91.4 cm |
Height (English) | 30 to 36 in. |
Height (Metric) | 76.2-91.4 cm |
Product Type | Workbench with Phenolic Resin Top |
Catalog Number | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (Metric) | Price | Quantity & Availability | ||||||
25-100-263
![]() |
182.8 cm |
Each of 1 for $1,792.00
|
|
||||||
Description
Fisherbrand Dewey Series Workbench features Chemical Resistant Phenolic Resin 1 in. thick Top, leveling glide included - suitable for un-even floor, White Frame - Black Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.
- Chemical resistant phenolic resin 1 in. thick top
- Leveling glide included - suitable for uneven floors
- White frame, black top
- 30 - 36 in. height adjustable range
- 5,000 lb capacity
- 5-minute assembly
- 25 year unconditional warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty and Services
25-year manufacturer warranty
Specifications
36 in. | |
30 to 36 in. | |
Workbench with Phenolic Resin Top |
91.4 cm | |
76.2-91.4 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title