Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradySnap-On™ Pipe Markers, Legend: HEATING WATER SUPPLY
Installs quickly and easily in older facilities or new construction
$16.25 - $29.00
Catalog Number | Mfr. No. | Description | Diameter (English) | Height (Metric) Character | Height (English) Character | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Diameter (English) | Height (Metric) Character | Height (English) Character | Price | Quantity & Availability | ||
19-000-366
|
Brady™
4073D |
Style D | 4 to 6 in. | 3.17 cm | 1.25 in. |
Each for $29.00
|
|
||
19-000-365
|
Brady™
4073C |
Style C | 2.5 to 3.85 in. | 3.17 cm | 1.25 in. |
Each for $27.25
|
|
||
19-000-364
|
Brady™
4073B |
Style B | 1.5 to 2.375 in. | 1.9 cm | 0.75 in. |
Each for $16.25
|
|
||
Description
- For both indoor and outdoor use
- May be applied to dirty, oily, greasy or rough surfaces
- Lightweight and can be removed and reapplied in other areas
- Material: Coiled Printed Plastic Sheet
Compliance
ANSI
Specifications
Black, Yellow | |
Legend: HEATING WATER SUPPLY |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title