Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ WS™ LiteCom Plus Headset
Click to view available options
Model:
MT73H7A4610WS6NA
MT73H7B4610WS6NA
MT73H7P3E4610WS6NA
Style:
Hard Hat
Neckband
Over-the-head
Noise Reduction Rating (NRR):
25 dB
28 dB
Description
- Protective communication solution for hands-free, clear communication in noisy environments
- Analog two-way communication radio with 22 pre-programmed FRS channels
- Environmental listening technology
- Bluetooth™ multipoint technology for simultaneous, wireless connection to two devices
- Water and dust-proof noise-canceling microphone (IP68) for clear speech transmission
- Auxiliary port and a PTT button on the ear cup allows for a wired connection to a wide variety of 2-way radios
- Headset is water and dust resistant (IP54)
- Available in navy blue or bright yellow for enhanced visibility
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
Color | Navy Blue |
ANSI S3.1974 | Yes |
CSA Z94.2 | Class A |
Cushion Color | Black |
For Use With (Application) | Construction, Facility Maintenance, Manufacturing |
High Visibility | No |
Model | MT73H7P3E4610WS6NA |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 25 dB |
Product Type | Protective Communication |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction