Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ CH-3 Headset with PTT
Click to view available options
Model:
MT74H52A-111
MT74H52B-111
MT74H52P3E-111
Style:
Hard Hat
Neckband
Over-the-head
Noise Reduction Rating (NRR):
24 dB
26 dB
Description
- Protective communication solution for hands-free, clear communication in noisy environments
- FLX2 connection jack for easy and reliable connection to a wide assortment of handheld devices
- Designed to withstand harsh environmental elements
- Water and dust-proof noise-canceling microphone (IP68) for clear speech transmission in noisy and harsh environments
- Audio speakers are optimized for speech frequencies and meet the efficiency demands of many of today's digital devices
- A Push-To-Talk button is conveniently located on the ear cup for easy access
- Bright yellow color for enhanced visibility
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
Color | Bright Yellow |
ANSI S3.1974 | Yes |
Cushion Color | Black |
For Use With (Application) | Manufacturing |
High Visibility | Yes |
Model | MT74H52P3E-111 |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 24 dB |
Product Type | CH-3 Headset with PTT |
Dielectric | No |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction