Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Valutek™ 3-Ply Polypropylene Face Masks with Round Earloops
Disposable 3-ply face mask is constructed from non woven pleated, 7 x 3.5 in. rectangular, glass-free polypropylene material with a malleable flat aluminum noseband.
$8.96 - $185.00
Specifications
Product Type | Cleanroom Face Mask |
---|---|
Fastening Type | Earloops |
Material | Polypropylene |
Size | Standard |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-150-2087
|
Valutek™
VTMASKELRBL |
Blue |
Case of 20
for $8.96
Save 91% Reg : |
|
|||||
19-150-2086
|
Valutek™
VTMASKELRWH |
White |
Case of 20 for $185.00
|
|
|||||
Description
- Floss-covered round elastic earloops design
- 3-ply material provides guard against bacteria and particulates
- Malleable noseband ensures an adjustable proper seal and perfect fitting
- High filtration capacity
- Very low breathing resistance
- Recommended for use in a cleanroom Class 100-1,000 (ISO 5-6) critical environment
Specifications
Cleanroom Face Mask | |
Polypropylene | |
Non-sterile | |
Class 100 (ISO 5) | |
Single-use |
Earloops | |
Standard | |
Pleated | |
3-ply | |
>86.5% |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title