Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 1500 Series B2 Bio Safety Cabinets 4ft. and 6 ft.

NSF listed Class II, Type B2 BSC incorporating SmartFlow intelligent compensation for downflow, energy efficient DC motors and line-of-sight graphical display and user controls for easy access.

Supplier:  Thermo Scientific™ 1510

Request Bulk Order

 View more versions of this product

Catalog No. 09-034-244

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Description

Description

1500 Series B2 BSC, NSF listed Class II, Type B2 BSC available in nominal widths of 4 ft (1.2 m) and 6 ft (1.8m). Regional voltages selectable. Incorporates SmartFlow intelligent compensation for downflow, energy efficient DC motor, stainless steel interior and line-of-sight graphical display and user controls for easy access.

  • NSF listed Class II type B2 BSC
  • SmartFlow intelligent compensation for downflow
  • Energy efficient DC motor
  • Stainless steel interior
  • Line-of-sight graphical display and user controls for easy access
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1500 Series Class II, Type B2 BSC, 4 ft (1.2 m) nominal width, 120V, 50/60Hz
1232 mm
1500 Series
280 W
54.3 in.
1379 mm
115 VAC
0.28 KW
NSF Class II Type B2 BSC
Biosafety Cabinet
65 dBA
2 Duplex, GFI
1130 m3/hr. (with DIM), 1448 m3/hr. (with Traverse)
48.5 in.
12 A
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.