Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ 12 Cal ArcGuard™ UltraSoft Arc Flash Kit with FR Coverall and Lift Front Hood - No Gloves
For enhanced protection Westex™ UltraSoft is the premium choice for superior comfort, improved safety and above average durability
$1456.00 - $1521.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 12 cal/cm² |
Certifications/Compliance | CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70 E, NFPA 2112, CSA Z462 |
Closure Type | Zipper |
Color | Navy |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-985
|
National Safety Apparel™
KIT2CV11NGLFSM |
Small |
Each for $1,456.00
|
|
|||||
17-001-986
|
National Safety Apparel™
KIT2CV11NGLFMD |
Medium |
Each for $1,456.00
|
|
|||||
17-001-987
|
National Safety Apparel™
KIT2CV11NGLFLG |
Large |
Each for $1,456.00
|
|
|||||
17-001-988
|
National Safety Apparel™
KIT2CV11NGLFXL |
X-Large |
Each for $1,456.00
|
|
|||||
17-001-989
|
National Safety Apparel™
KIT2CV11NGLF2X |
2X-Large |
Each for $1,478.00
|
|
|||||
17-001-990
|
National Safety Apparel™
KIT2CV11NGLF3X |
3X-Large |
Each for $1,478.00
|
|
|||||
17-001-991
|
National Safety Apparel™
KIT2CV11NGLF4X |
4X-Large |
Each for $1,500.00
|
|
|||||
17-001-992
|
National Safety Apparel™
KIT2CV11NGLF5X |
5X-Large |
Each for $1,521.00
|
|
|||||
Description
- 12 cal
- FR Coverall made from UltraSoft™
- 11 in. Class 0 Rubber Voltage Insulating Gloves
- 10 in. Leather Glove Protectors
- Hard Hat with Arc Flash Faceshield and Chin Cup
- Safety Glasses
- Faceshield unit bag
- Glove bag
- Gear bag
Specifications
Open | |
CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70 E, NFPA 2112, CSA Z462 | |
Navy | |
Stitched |
12 cal/cm² | |
Zipper | |
Cotton, Nylon | |
None |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title