Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ 1 in. Core Polyester Tissue Cassette Laboratory Labels
StainerBondz™ super chemical resistant polyester (B-481) designed for use in tissue cassette labeling and identification in conjunction with the BSP™ 31 label attachment system
$58.84 - $819.00
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Matte |
Format | Roll |
Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
19-129-839
|
Brady™
THT1994813SC |
0.25 in. |
Each for $819.00
|
|
|||||
19-129-836
|
Brady™
THT2134813SC |
0.313 in. |
Each
for $58.84
Save 93% Reg : |
|
|||||
Description
- Permanent acrylic adhesive
- Thermal transfer printable
- When printed with Brady™ Series R6400 ribbon, material has superior resistance to processing fluids and conditions
- Excellent resistance to variety of chemicals, oils and water
Notes:
- Small label performance affected by multiple factors:
- Print speed
- Quantity in print run
- Heat setting
- Size/layout of printed elements
- User should test application
- Ribbon is required to print this material
- Use part number R6413
Specifications
Autoclavable | |
White | |
Roll | |
Single-side Printable | |
Laboratory Label | |
For use in tissue cassette labeling and identification | |
1 | |
Rectangle | |
1.05 in. |
Permanent Acrylic | |
Matte | |
Polyester (B-481) | |
Thermal Transfer | |
Non-sterile | |
BBP™ 12 label printer, THT 1 in. core printers | |
3000/roll | |
-112 to 266 °F | |
1 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title