Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Koehler™ Instrument Reid Vapor Pressure Bath, 21 Unit
SDP

Constant temperature water bath immerses twenty-one test cylinders for vapor pressure tests on liquid products and liquefied petroleum gas (LPG)

$56156.00

Specifications

Controller Type Digital
Certifications/Compliance ASTM D323, D1267, GPA 2140, IP 69, 161, ISO 3007, 4256, DIN 51616, 51754, FTM 791-1201
Temperature Range 100°C
Material Stainless Steel
Temperature Stability ±0.1°C
View More Specs

Products 2
Catalog Number Mfr. No. Frequency Price Quantity & Availability  
Catalog Number Mfr. No. Frequency Price Quantity & Availability  
13-626-152
SDP
View Documents
Koehler™ Instrument
K11415
50 Hz
Each for $56,156.00
Add to Cart
 
13-626-153
SDP
View Documents
Koehler™ Instrument
K11416
60 Hz Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area. N/A
Description

Description

Vapor pressure is a critical factor in the handling and performance of liquid petroleum and liquefied petroleum gas (LPG) products. The vapor pressure of automotive gasolines is subject to governmental regulation for pollution control purposes.

  • Features electronic level control automatically maintaining the proper immersion depth
  • Heating system with a heavy duty circulating pump
  • Convenient digital setpoint and display
  • Built-in overtemperature limit control
Specifications:
  • Temperature Range: 212°F (100°C)
  • Temperature Control Stability: ±0.2°F (±0.1°C)
  • Heater Range: 0-6000W
  • Bath Medium: 219.5L (58 gal.) water
  • Net Weight: 144.7kg (319 lb.)
  • Net Dimensions: (122 x 56 x 91cm (48 x 22 x 36 in.)
  • Shipping Weight: 210kg (465 lb.)
  • Shipping Dimensions: 133.3 x 74.9 x 113cm (52.5 x 29.5 x 44.5 in.)

Compliance

Complies with ASTM D323, D1267; GPA 2140; IP 69, 161; ISO 3007, 4256; DIN 51616, 51754; and FTM 791-1201 specifications.

Specifications

Specifications

Digital
100°C
±0.1°C
48 in.
36 in.
465 lb.
144 kg
0 to 6000 w
ASTM D323, D1267, GPA 2140, IP 69, 161, ISO 3007, 4256, DIN 51616, 51754, FTM 791-1201
Stainless Steel
122 x 56 x 91 cm (48 x 22 x 36 in.)
122 cm
91 cm
319 lb.
220/240 V
28 A Single Phase
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit