Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Koehler™ Instrument Reid Vapor Pressure Bath, 21 Unit
SDP

Constant temperature water bath immerses twenty-one test cylinders for vapor pressure tests on liquid products and liquefied petroleum gas (LPG)

Supplier:  Koehler™ Instrument K11415

Request Bulk Order

 View more versions of this product

Catalog No. 13-626-152


Add to Cart

Description

Description

Vapor pressure is a critical factor in the handling and performance of liquid petroleum and liquefied petroleum gas (LPG) products. The vapor pressure of automotive gasolines is subject to governmental regulation for pollution control purposes.

  • Features electronic level control automatically maintaining the proper immersion depth
  • Heating system with a heavy duty circulating pump
  • Convenient digital setpoint and display
  • Built-in overtemperature limit control
Specifications:
  • Temperature Range: 212°F (100°C)
  • Temperature Control Stability: ±0.2°F (±0.1°C)
  • Heater Range: 0-6000W
  • Bath Medium: 219.5L (58 gal.) water
  • Net Weight: 144.7kg (319 lb.)
  • Net Dimensions: (122 x 56 x 91cm (48 x 22 x 36 in.)
  • Shipping Weight: 210kg (465 lb.)
  • Shipping Dimensions: 133.3 x 74.9 x 113cm (52.5 x 29.5 x 44.5 in.)

Compliance

Complies with ASTM D323, D1267; GPA 2140; IP 69, 161; ISO 3007, 4256; DIN 51616, 51754; and FTM 791-1201 specifications.

Specifications

Specifications

Digital
100°C
±0.1°C
48 in.
22 in.
36 in.
465 lb.
319 lb.
220/240 V
28 A Single Phase
ASTM D323, D1267, GPA 2140, IP 69, 161, ISO 3007, 4256, DIN 51616, 51754, FTM 791-1201
Stainless Steel
122 x 56 x 91 cm (48 x 22 x 36 in.)
122 cm
56 cm
91 cm
210.92 kg
144 kg
0 to 6000 w
50 Hz
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit