Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Pinnacle™ II C18 HPLC Columns, 3μm Particle Size
Proprietary silica undergoes stringent testing onsite during manufacture, stationary phase bonding, and column packing
Supplier: Restek™ 9214352700
Description
- Exhibit consistent quality and reproducibility
- Narrower columns with faster flowrates decrease analysis times
- Fully endcapped
- Ideal for general-purpose, non-basic compound analysis
Specifications
2.1 mm | |
Trident Inlet Fitting | |
Spherical | |
2.5 to 8 | |
80°C | |
C18 | |
13% | |
Yes | |
Column |
Acidic to Neutral Hydrophobic Compounds | |
50 mm | |
3 μm | |
110 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction