Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Oak Base Cabinets
Diversified Spaces™™ Oak Base Cabinets can be ganged together to create a wall of base cabinets.
$811.00 - $1426.00
Specifications
Certifications/Compliance | MAS Certified Green |
---|---|
Dimensions (D x W x H) | 55.8 x 91.4 x 88.9 cm (22 x 36 x 35 in.) |
Finish | Natural with chemical resistant UV |
Warranty | Limited Lifetime |
Material | Red Oak |
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
S37789
|
Diversified Spaces™
1033622 |
Door Base Cabinet | Lockable double doors and one adjustable shelf |
Each for $811.00
|
|
||||
S37800
|
Diversified Spaces™
1213622 |
Drawer Cabinet | Four locking drawers |
Each for $1,426.00
|
|
||||
S37791
|
Diversified Spaces™
1063622 |
Door/Drawer Cabinet | Two lockable drawers over two lockable doors |
Each for $1,206.00
|
|
||||
Description
- Can be ganged together
- Constructed of solid oak and oak veneers
- Natural with chemical resistant UV finish
- Tops include 4 in. back splash
- Top and rubber base molding sold separately
Compliance
SEFA
Specifications
MAS Certified Green | |
Natural with chemical resistant UV | |
Red Oak |
55.8 x 91.4 x 88.9 cm (22 x 36 x 35 in.) | |
Limited Lifetime |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title