Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ VOCOL™ Capillary GC Column, df 3 μm
Designed for analyses of volatile organic compounds (VOCs). Offers great retention and resolution of highly volatile compounds.
$1100.00 - $2298.00
Specifications
Product Line | VOCOL |
---|---|
Type | Capillary GC |
For Use With (Application) | Gas Chromatography (GC) |
Film Thickness | 3 μm |
Material | Fused Silica |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
11-100-6658
|
MilliporeSigma™ Supelco™
24157 |
0.32 mm | 60 m |
Each for $1,571.00
|
|
||||
11-101-6191
|
MilliporeSigma™ Supelco™
25320U |
0.53 mm | 30 m |
Each for $1,100.00
|
|
||||
11-100-6576
|
MilliporeSigma™ Supelco™
25381 |
0.53 mm | 60 m |
Each for $1,622.00
|
|
||||
11-100-6371
|
MilliporeSigma™ Supelco™
25358 |
0.53 mm | 105 m |
Each for $2,298.00
|
|
||||
Description
Application: This intermediate polarity column, designed for analyses of volatile organic compounds (VOCs), offers great retention and resolution of highly volatile compounds. Use this column in direct injection ports or coupled to purge and trap systems. USP Code: None. Phase: Bonded. Proprietary Temp. Limits:. =2 μm: Subambient to 230 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: Subambient to 230 C (isothermal or programmed)Specifications
VOCOL | |
Gas Chromatography (GC) | |
Fused Silica |
Capillary GC | |
3 μm |
VOCOL is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title