Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Color-Coded Wall Bracket Replacement Hooks
Remco™ Vikan™ Color-Coded Wall Bracket Replacement Hooks combine with a wall bracket system to allow for total customization of your storage systems.
$12.50 - $12.75
Specifications
Product Type | Hooks |
---|---|
Material | Polypropylene |
For Use With (Application) | Customizing wall bracket storage systems |
Certifications/Compliance | FDA Compliant |
Quantity | 1 |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-013
|
Remco™
10164 |
Red |
Each for $12.50
|
|
|||||
17-227-016
|
Remco™
10167 |
Orange |
Each for $12.50
|
|
|||||
17-227-015
|
Remco™
10166 |
Yellow |
Each for $12.50
|
|
|||||
17-227-011
|
Remco™
10162 |
Green |
Each for $12.50
|
|
|||||
17-227-012
|
Remco™
10163 |
Blue |
Each for $12.50
|
|
|||||
17-227-017
|
Remco™
10168 |
Purple |
Each for $12.75
|
|
|||||
17-227-010
|
Remco™
10161 |
Pink |
Each for $12.50
|
|
|||||
17-227-014
|
Remco™
10165 |
White |
Each for $12.50
|
|
|||||
17-227-018
|
Remco™
10169 |
Black |
Each for $12.50
|
|
|||||
Description
- Contains 4 hooks and 8 pins
- For use with wall brackets 1017 and 1018
- Allows total customization of the wall bracket system to fit any color-coded program
- Extra hooks can be added to hold more hand tools such as brushes, scrapers, and squeegees
- Hold more smaller hand tools with these easy-to-install hooks
Specifications
Hooks | |
Customizing wall bracket storage systems | |
1 |
Polypropylene | |
FDA Compliant | |
3 x 0.8 x 2.4 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title