Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
STERIS™ Vesta Syde™ SQ 64 st RTU Disinfectant
Sterile version of phosphate-free one-step cleaner and disinfectant, formulated for use on hard, non-porous surfaces
Specifications
Product Type | Quaternary Disinfectant |
---|---|
pH | 10.9 |
Sterility | Sterile |
Composition | Quaternary Ammonium |
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
17-463-027
|
STERIS™
1S24Y4 |
16 oz. |
Case of 12 for $891.00
|
N/A | |||||
17-463-028
|
STERIS™
1S24Y2 |
23 oz. |
Case of 12 for $1,012.00
|
N/A | |||||
17-463-029
|
STERIS™
1S2408 |
1 gal. |
Case of 4 for $895.00
|
N/A
|
|||||
Description
- Kills broad spectrum of common bacteria and fungi
- Use-dilution rate of 01.6 % v/v (1:64)
- Requires no mixing or activation for convenient and consistent use
- Specifically formulated for disinfection of hard surfaces
- Can be applied manually or sprayed
- Ease of Use- Eliminates need to validate dilution preparation procedures by providing consistent dilution every time
- Convenience- Same key ingredients as Vesta-Syde™ SQ Disinfectant concentrate to simplify validation requirements
- Productivity- Low residue formulation to maintain visibly clean surfaces with minimal rinsing
- Efficacy- Microbial control against bacteria, fungi, and viruses using AOAC and EN protocols
- Availability- Active ingredients notified according to Biocide Product Directive and registered with US EPA
- Assurance- Manufactured in accordance with cGMP with complete lot traceability
Specifications
Quaternary Disinfectant | |
10.9 | |
Sterile | |
Quaternary Ammonium |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title