Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA V-Gard™ H1 Safety Helmet
The V-Gard™ H1 Safety Helmet provides exceptional comfort and ease of use in a stylish low-profile hard hat design. A complete above-the-neck platform for all applications.
$169.40
Specifications
Certifications/Compliance | ANSI Z89.1-2014 (Type 1, Class C) with LT; CSA Z94.1-2015 (Type 1, Class C); EN397:2012+A1:2012, with -30°C |
---|---|
Dimensions (L x W x H) | 10.3 x 8.4 x 6.5 in. |
Dimensions (L x W) | 10.3 x 8.4 in. |
Faceshield Material | No faceshield |
Finish | Matte |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-177-204
|
MSA
10212396 |
Blue |
Each for $169.40
|
|
|||||
19-177-210
|
MSA
10212402 |
Gray |
Each for $169.40
|
|
|||||
Description
- Offers exceptional comfort and convenience in a new, modern, brimless style that broadens the reach especially working-at-heights, confined space, and rescue.
- Improved fit, adjustability and range of motion, while the use of a non-contact foam liner is more hygienic and keeps the user's head cooler.
- All parts of the helmet are easily replaceable in the field including the suspension, premium moisture-wicking sweatband, and adjustable 4-point chin strap with integrated rescue whistle.
- V-Gard™ H1 accessories:
- V-Gard™ H1 Clear Faceshield (10194818)
- V-Gard™ H1 Mesh/Forestry Faceshield (10194819)
- V-Gard™ H1 Clear Half-Face Spectacles (10194820)
- SunShade, Yellow/Green, with reflective striping (10098032)
- SunShade, Orange, with reflective striping (10098031)
- V-Gard™ H1 replacement parts include:
- V-Gard™ H1 Replacement Suspension Assy, Fas-Trac™ III Pivot, V-Gard™ H1 Safety Helmet (10194760)
- V-Gard™ H1 Replacement Sweatband, Fas-Trac™ III Pivot (10194761)
- V-Gard™ H1 Replacement Chin Strap, Trivent (10194765)
- V-Gard™ H1 Replacement Chin Strap, Novent/Bivent (10194766)
Specifications
ANSI Z89.1-2014 (Type 1, Class C) with LT; CSA Z94.1-2015 (Type 1, Class C); EN397:2012+A1:2012, with -30°C | |
10.3 x 8.4 in. | |
Matte | |
6.5 in. | |
Hard hat, suspension, chin strap | |
26.16 cm | |
HDPE | |
4 | |
1 | |
Standard (16.5 - 20.3 cm) | |
Climbing Helmet | |
No visor | |
495 g | |
21.33 cm |
10.3 x 8.4 x 6.5 in. | |
No faceshield | |
Confined Space, Working at Heights, Turnarounds & Plant Maintenance, Search & Rescue | |
16.51 cm | |
10.3 in. | |
Polystyrene | |
Slots | |
Climbing Helmet | |
Standard (6.5 to 8 in.) | |
Standard (6.5 - 8 in.) | |
Fas-Trac™ III Pivot Ratchet Suspension | |
1.09 lb. | |
Ventilated | |
8.4 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title