Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

COPAN Diagnostics UTM™ Viral Specimen Collection Kit
SDP

The Viral Specimen Collection Kit is intended for the collection, transport and preservation of clinical specimens containing viruses for viral molecular diagnostic testing, including COVID-19, chlamydia, mycoplasma or ureaplasma organisms

$174.00 - $1044.00

Specifications

Product Type Flocked Collection Kit
Media Type UTM
Sterility Sterile
Fill Volume 3 mL
Quantity 50 Pk.
View More Specs

Products 5
Catalog Number Mfr. No. Description Tip Material Tube Size Price Quantity & Availability  
Catalog Number Mfr. No. Description Tip Material Tube Size Price Quantity & Availability  
23-600-989
SDP
View Documents
COPAN Diagnostics
3C057N
Minitip Nylon 16 x 100 mm
Pack of 50 for $178.00
Case of 6 PK for $971.00
Edge
Add to Cart
 
23-600-990
SDP
View Documents
COPAN Diagnostics
3C064N
Regular Nylon 16 x 100 mm
Pack of 50 for $174.00
Case of 6 PK for $946.00
Add to Cart
 
23-600-991
SDP
View Documents
COPAN Diagnostics
3C061N
Regular and Minitip Nylon 16 x 100 mm
Case of 300 for $1,044.00
Add to Cart
 
23-601-002
SDP
View Documents
COPAN Diagnostics
3C071N
Minitip Nylon 12 x 80 mm
Pack of 100 for $197.00
Edge
Add to Cart
 
23-600-981
SDP
View Documents
COPAN Diagnostics
3C049N
Regular Polyester 16 x 100 mm Item Discontinued Due to product restrictions, please to purchase or view availability for this product.This item has been discontinued by the Fisher Scientific channel. N/A
Description

Description

  • Room temperature stable
  • Contains antibiotics to inhibit bacterial and fungal flora in patient samples
  • Maintains viability of organisms for up to 48 hours
  • Provided in labeled screw-cap tubes designed for transport of the clinical sample
Specifications

Specifications

Flocked Collection Kit
Sterile
50 Pk.
Plastic
UTM
3 mL
Refrigerate at 2°C to 8°C or kept on wet ice following collection and while in transit
Safety and Handling

Safety and Handling

ShelfLife : 18 Months

SDS
Documents

Documents

Product Certifications

Intended only for use with viral molecular tests.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit