Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Graduated Polypropylene Beakers
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
10 L
Description
High Quality polypropylene beakers.
- Tapered design is convenient for stacking and gripping
- Beakers include pour spout and easy-to-read silk-screened graduations
- Autoclavable
- Available in sizes ranging from 50 to 10,000 mL
Specifications
Capacity (Metric) | 5000 mL |
Material | Polypropylene |
Height (Metric) | 248 mm |
Includes | Spout |
Quantity | 2/Pk. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | Silk Screened Print Graduated |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction