Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Uniform Technology™ Altessa Grid White Frock
Click to view available options
Size:
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
Description
- White
- Fabric 99% Polyester 1% Carbon
- ISO 5 (Class 100)
- Features raglan sleeve, military collar, coil zipper at front opening, snaps at collar and snap 2 in. below bottom of zipper, sleeves with ESD knit cuff
Specifications
Product Type | Controlled Environments Frock |
Size | 2X-Large |
Cuff Style | ESD Knit |
For Use With (Application) | Electronics and Aerospace, Food Processing, Controlled Environments, Film Coating and Imaging Manufacturing |
Collar Type | Military |
Autoclavable | Autoclavable |
Cleanroom Class | Class 100 (ISO 5) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction