Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Two Stage Electric Height Adjustable Desk
Electric height adjustable rectangular desk includes a white lift frame and a walnut block laminate work surface.
$1596.95 - $1774.28
Specifications
Frame Material | Steel |
---|---|
Height (English) | 27 to 45 in. |
Height (Metric) | 68.6 to 114.3 cm |
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
06-001-050
|
48 in. |
Each for $1,631.80
|
|
||||||
06-001-051
|
60 in. |
Each for $1,596.95
|
|
||||||
06-001-052
|
72 in. |
Each for $1,774.28
|
|
||||||
Description
- Two motor, two stage system
- Height range of 27 to 45 in. with memory controller
- Available in 24 in. or 30 in. depths
Specifications
Steel | |
27 to 45 in. | |
68.6 to 114.3 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title