Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Translucent Snap Caps for 12 mm Tubes

These colorful snap-on closures are an effective way to recap blood drawing tubes, glass test tubes, and plastic culture tubes.

$47.50 - $96.00

Specifications

Closure Size 12/13 mm
Product Type Snap Cap
Autoclavable Not Autoclavable
Material LDPE
No. per Pack 1000
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
22-010-021
missing translation for 'viewDocuments'
Globe Scientific
113142B
Blue
Pack of 1000 for $96.00
Add to Cart
 
22-010-023
missing translation for 'viewDocuments'
Globe Scientific
113142G
Green
Pack of 1000 for $96.00
Add to Cart
 
22-010-026
missing translation for 'viewDocuments'
Globe Scientific
113142Y
Yellow
Pack of 1000 for $47.50
Add to Cart
 
Description

Description

These colorful snap-on closures are precision molded from low-density polyethylene (LDPE) and maintain a tight seal during centrifugation, agitation and refrigeration procedures. They are available in bright translucent colors for sample identification purposes. The caps feature a single thumb tab for easy removal and close nesting in tube racks.

  • Economical way to recap glass tubes, regardless of manufacturer
  • Available in seven transparent colors that correspond to Vacutainer™ cap colors: Natural, Blue, Green, Lavender, Red, Gray, and Yellow
  • Caps can be written on with indelible ink for easy sample identification
  • Prevents spills and evaporation by employing a liquid tight seal
Specifications

Specifications

12/13 mm
Not Autoclavable
1000
Single-use
Snap Cap
LDPE
12 mm Glass & Plastic Tubes / 13 mm Evacuated Tubes
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit