Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ ThermoMixer™ C PROMO
Perfect choice for mixing and heating established routine applications
Supplier: Eppendorf™ 2231001005
Description
- Heating and mixing in 0.5/1.5/2.0 mL reaction vessels (F0.5/F1.5/F2.0) or plates (FP)
- Efficient mixing up to 1,500 rpm (F1.5/F2.0) or 2,000 rpm (F0.5/FP)
- Excellent mixing performance due to unique 2DMix-Control technology
- Anti-spill technology prevents lid wetting and cross-contamination
- Reliable prevention of condensate formation with the new ThermoTop (condens.protect™)
- Simple and intuitive operation using predefined temperature keys (37 °C, 42 °C, 56 °C, and 95 °C)
- Very quiet operation via precise fit of vessels in block
- Heat-insulated Eppendorf SmartBlocks for ergonomic operation - user won't burn fingers
Specifications
Max. ±0.5 °C at 20 – 45 °C | |
1°C to 100°C | |
3000rpm | |
30.4 x 20.6 x 13.6 cm (11.96 x 8.11 x 5.35 in.) | |
6.3 kg (without accessories) | |
200 w |
Eppendorf SmartBlocks (1.5mL Smartblock included. Additional blocks sold separately.) | |
ThermoMixer C | |
15 sec to 99:30 h, continuous | |
13.88 lb. (without accessories) | |
100/130V, 50/60Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction