Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Healthcare™ Sure-Vue™ Signature™ Immunochemical Fecal Occult Blood Test (iFOBT)
Immunochemical device for the rapid qualitative determination of fecal occult blood. The Fisher Healthcare Sure-Vue™ Signature™ (iFOBT) can be performed in a laboratory, physician’s office and is useful in detecting gastrointestinal (GI) bleeding from a number of disorders.
Specifications
Accuracy | >97% |
---|---|
Content And Storage | 36°F to 86°F (2°C) |
CPT Code | Diagnostic Code: 82274QW; Screening Code: G0328QW |
Clia Complexity | Waived |
Sensitivity | >87% |
Catalog Number | Type | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Type | Includes | Price | Quantity & Availability | |||||
23-048-000
|
iFOBT Kit | Test kit, 30 test cassettes, 50 sample collection tubes, 50 home kit mailers, 1 package insert |
Pack of 30 for $447.50
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-048-001
|
iFOBT Kit | Test Kit, 30 Tests; Includes 30 Test Cassettes and 30 Sample Collection Tubes |
Pack of 30 for $325.50
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-048-002
|
iFOBT Kit | Test Kit, 50 Tests; Includes 50 Test Cassettes and 50 Sample Collection Tubes |
Pack of 50 for $478.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-048-003
|
Test Casettes | Test Cassettes, 50 Tests |
Pack of 50 for $418.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-048-004
|
Sample Colleciton Tubes | Sample Collection Tubes, 50 Tubes |
Pack of 50 for $85.10
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-048-005
|
Home Kit Mailers | 1 patient instruction sheet, 2 collection papers, 1 specimen pouch with absorbent pad, 1 return mailer |
Pack of 50 for $101.90
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-048-006
|
Control | Controls, Positive and Negative |
Pack of 2 for $60.20
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
Useful in detecting gastrointestinal (GI) bleeding from a number of disorders, including diverticulitis, colitis, polyps and colorectal cancer.
- Highly accurate, sensitive and specific to the lower GI tract
- No dietary or drug restrictions
- Results available in under 10 minutes
- Single sample required for testing
- Test is CLIA-waived
- Test is CLIA-waived
Specifications
>97% | |
Diagnostic Code: 82274QW; Screening Code: G0328QW | |
>87% | |
>96% |
36°F to 86°F (2°C) | |
Waived | |
Rapid qualitative determination of fecal occult blood |
For In Vitro Diagnostic Use.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title