Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Shelby™ 5284 Flex Structural Fire Gloves
Click to view available options
Jumbo
Specifications
Certifications/Compliance | NFPA 1971-2013 |
Cuff Material | Nomex™ |
Color | Yellow, Blue |
Hand | Specific |
Material | Aramid Fiber |
Product Type | Structural Firefighting Gloves |
Size | Jumbo |
For Use With (Application) | Structural Firefighting |
Gender | Unisex |
Glove Cuff Color | Black |
Show More |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction