Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mott Manufacturing Steel Casework Base Cabinet, Drawer Units
Base cabinet with three or four drawers for maximum storage
$968.00 - $1912.00
Specifications
Certifications/Compliance | SEFA, ISO9001:2008 |
---|---|
Depth (English) | 22 in. |
Depth (Metric) | 55.8 cm |
For Use With (Equipment) | Steel Casework Base Cabinet |
Height (English) | 34.75 in. |
Catalog Number | Mfr. No. | Location | No. of Drawers | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Location | No. of Drawers | Width (Metric) | Price | Quantity & Availability | |||
24-200-487
|
Mott Manufacturing
1210044SB |
Zone 10 | 4 | 60.9 cm |
Each for $1,912.00
|
|
|||
24-200-411
|
Mott Manufacturing
1210044NE |
Zone 4 | 4 | 60.9 cm |
Each for $1,912.00
|
|
|||
24-200-100
|
Mott Manufacturing
1110044CC |
Zone 1 | 4 | 45.7 cm |
Each for $1,016.00
|
|
|||
24-200-480
|
Mott Manufacturing
1110044SB |
Zone 10 | 4 | 45.7 cm |
Each for $1,016.00
|
|
|||
24-200-483
|
Mott Manufacturing
1110090SB |
Zone 10 | 3 | 45.7 cm |
Each for $968.00
|
|
|||
24-200-407
|
Mott Manufacturing
1110090NE |
Zone 4 | 3 | 45.7 cm |
Each for $968.00
|
|
|||
24-200-404
|
Mott Manufacturing
1110044NE |
Zone 4 | 4 | 45.7 cm |
Each for $1,016.00
|
|
|||
24-200-103
|
Mott Manufacturing
1110090CC |
Zone 1 | 3 | 45.7 cm |
Each for $968.00
|
|
|||
24-200-107
|
Mott Manufacturing
1210044CC |
Zone 1 | 4 | 60.9 cm |
Each for $1,912.00
|
|
|||
24-200-335
|
Mott Manufacturing
1210044MGC |
Zone 7 | 4 | 60.9 cm | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | |||
24-200-331
|
Mott Manufacturing
1110090MGC |
Zone 7 | 3 | 45.7 cm | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | |||
24-200-328
|
Mott Manufacturing
1110044MGC |
Zone 7 | 4 | 45.7 cm | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | |||
Description
- Furniture grade cold rolled steel with high pre and post consumer recycled content
- Laboratory grade powder coating - Warm Gray 601006
- Contemporary inset design
- Brushed aluminum bar handle(s), 10.1cm (4 in.)
- Four levelling feet
- Nylon tire self-closing drawer suspension, 45.3kg (100lb)
- One piece, full access, reinforced drawer bodies
- Drawer fronts include sound deadening material
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Previous DT suffix): Moved to Zone 9
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Compliance
Meets SEFA 8 performance standards
Specifications
SEFA, ISO9001:2008 | |
55.8 cm | |
34.75 in. | |
Two years from date of shipment | |
Gray |
22 in. | |
Steel Casework Base Cabinet | |
88.2 cm | |
Drawer Cabinet | |
Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title