Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads, ensuring repeatable, effective and traceable cleaning
- Reach a maximum of 93°C wash temperature and quickly dry glassware with standard forced air chamber drying with SpeedVent heat-management technology
- Models include lower and upper standard racks to accommodate a wide variety of racks and inserts making these washers extremely versatile for all washing needs
- Flexible design allows for use of standard and injector spindle racks
- Advanced wash pump maximizes water circulation up to 424 L/min. (112 gal./min.)
- Durable Type 304 stainless steel chamber and racks
Specifications
Full-color Touch Screen | |
Laboratory Glassware Washer | |
120 psi | |
190.6 L | |
≥12.9 L | |
UL61010, CAN/CSA C22.2, CE | |
Upper and Lower Standard Racks | |
160°F | |
49°C | |
70.6 cm | |
32.2 to 36.2 in. | |
24.3 in. | |
230 lb. | |
16 A | |
115 V |
Stainless Steel (304) | |
1.25 to 3.5 g/m | |
6.73 ft.3 | |
9 Programs with 1 to 9 Cycles | |
Freestanding Washer | |
College and University, Government, Pharmaceutical and Industrial Laboratories | |
120°F | |
71°C | |
27.8 in. | |
27.8 x 24.3 x 32.2 to 36.2 in. | |
81.8 to 91.9 cm | |
61.7 cm | |
104.3 kg | |
115 V, 50/60 Hz | |
60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction