Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Standard Service Fixture Kits for Basic and Fiberglass 30 Hoods
Service fixtures for use with Basic™ and Fiberglass 30 Laboratory Hoods.
Specifications
For Use With (Equipment) | Basic and Fiberglass 30 laboratory hoods |
---|---|
Weight (English) | 4 lb. |
Weight (Metric) | 1.8 kg |
Includes: One remotely-controlled service fixture with valve and tubing, fixture knob and hose connector
Catalog Number | Mfr. No. | Type | Includes | Flow Rate | Pressure | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Includes | Flow Rate | Pressure | Price | Quantity & Availability | ||
S28135
|
Labconco™
2832606/EMD |
Nitrogen Service Fixture Kit | Copper tubing, brass valve and brown knob/connector | 24.1 cfm | 40 psi |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||
Description
- Each kit includes one remotely-controlled service fixture with 0.25 in. diameter valve and tubing, color-coded fixture knob and color-coded hose connector
- For mounting on the right side fixture panel.
Warranty and Services
1 year
Specifications
Basic and Fiberglass 30 laboratory hoods | |
4 lb. | |
1.8 kg |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title