Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Stainless Steel Sensor Faucet Hot Water Sink
SCI_ED

Mobile Stainless-Steel Sink provides a way for people to wash their hands when there is no plumbing around. Requires electricity to operate.

Supplier:  Diversified Spaces™ 260007

Catalog No. S81501


Add to Cart

Description

Description

  • Easy to Refill Fresh Water – No Disassembly Needed
  • 115 Volt 3.3 GPM, 45 PSI Water Diaphragm Pressure Pump (CSA Listed)
  • 15 ft. GFCI Power Cord with Standard Wall Plug (UL Listed)
  • 18 Gauge Stainless Steel Body
  • 4 Gauge Stainless Steel Top
  • 5 Gallon Removeable Fresh Water Tank
  • 7 Gallon Removeable Waste Water Tank
  • Drain Hose for Easy Draining
  • Four Locking 5 in. Casters for Easy Mobility (2 Swivel, 2 Locking)
  • Heavy Duty Stainless Steel Construction
  • Hose Connections
  • Lockable Access Door
  • Sink Size: 10 x 14 x 5 in.
  • Soap & Towel Dispenser
  • Soap Dispenser (Top-Loading, Refillable)
Specifications

Specifications

Stainless Steel
Hot Water Sink
Hot Water Sink, Sensor Faucet Mobile Unit, Water Heater
24 x 24 x 38.81 in.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit