Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Spray Bottles With Pump
Click to view available options
Quantity:
12 Pk.
180 Pk.
390 Pk.
8 Pk.
Description
- Spray bottles are made from clear polyethylene terephthalate (PET).
- Include a white spray nozzle with clear cap to keep nozzle clean and leak-proof.
- PET is lightweight, chemically resistant and has excellent durability.
- Available in 8 oz. and 16 oz. capacity.
- Available in both pack and case quantities.
Specifications
Capacity (Metric) | 236.5 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Material | PET |
Quantity | 12 Pk. |
Sterility | Non-sterile |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Graduated | No |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction